Apollo Conbraco 77CLF-A Series Bronze Full Port Solder 600# Ball Valve

A77CLF2004

Valve Size

1-1/4 in
Starting at $152.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-16
CSA Certified
CSA 9.1
Collection
77CLF-A Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi CWP
Maximum Temperature
500
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday