77CLF-A Series 2 in. Bronze Full Port Solder 600# Ball Valve

Part #A77CLF2045  |  Manufacturer Part #77CLF20845

Starting at
Call for Pricing
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: ASTM B-16

CSA Certified: CSA 9.1

Collection: 77CLF-A Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: Yes

IAPMO Listed: Yes

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi CWP

Maximum Temperature: 450

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 600#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: None

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 2 in

Valve Type: Ball Valve