Apollo Conbraco 77F-100 Series 3/4 in. Brass Full Port NPT 600# Ball Valve

A77F14401

Manufacturer Part #: 77F14401

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Silicone free assembly
  • One hundred percent factory tested
  • Made in the USA

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
ASTM Specifications
ASTM 283, ASTM B-16
CSA Certified
CSA 9.1
Collection
77F-100 Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
Yes
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 psi CWP
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday