Apollo Conbraco 77FLF-100 Series Brass Full Port Threaded 600# Ball Valve

A77FLF1401

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
ASME Specifications
ASME B16.33
CSA Certified
Yes
Collection
77FLF-100 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
Yes
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
400 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday