77V Series 1 in. Forged Brass Full Port Press Ball Valve

Part #A77V10501  |  Item #4605511  |  Manufacturer Part #77V10501

$ 41.88 EACH
(Pricing is for 1 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Leak Before Press® technology
  • Made in the USA

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 77V Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001-2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

MSS Specifications: MSS SP-110

Material: Forged Brass

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve