Apollo Conbraco

77V Series 2-1/2 in. Forged Brass Full Port Press Ball Valve

Part #A77V10901  |  Manufacturer Part #77V10901

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Leak Before Press® technology
  • Made in the USA

Not Approved for Potable Water Applications

Specifications

Collection: 77V Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001-2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

MSS Specifications: MSS SP-110

Material: Forged Brass

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve