3 in. Forged Brass Full Port Press 250# Ball Valve

This product has been replaced by

Apollo® Press Brass Forged Brass Full Port Press Ball Valve
Apollo® Press 3 in. Brass Full Port Press Ball Valve
Manufacturer Part #77VLF14001
You last purchased this on
 
Apollo Valves

77VLF Series 3 in. Forged Brass Full Port Press 250# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo® Press Brass Forged Brass Full Port Press Ball Valve
Apollo® Press 3 in. Brass Full Port Press Ball Valve
Manufacturer Part #77VLF14001
Apollo Valves

77VLF Series 3 in. Forged Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #A77VLF10001
  • Item #4695808
  • Manufacturer Part #77VLF10001
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable stem packing nut
  • Leak Before Press® technology
  • Heavy pattern forged design
  • Made in the USA
  • Compatible with the Rigid® XLC 2-1/2" – 4" press tool
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
77VLF Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
250#
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve