Apollo Conbraco

77W-A Series 1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve

Part #A77W10601A  |  Manufacturer Part #77W10601A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI Z1157

ASTM Specifications: [ASTM B-16, ASTM B-88]

Clean Bagged: No

Collection: 77W-A Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Handle Material: Plated Steel

High Pressure: 300

IAPMO Listed: Yes

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 4-4/5 in

MSS Specifications: MSS SP-110

Material: [Cast Bronze, Plastic]

Material Type: RPTFE

Maximum Temperature: 250

NSF Certified: No

Pressure Class: 200#

Recommended Valve Application: [Cold Water, Hot Water, Steam]

UL Listed: No

Valve Body Material: Cast Bronze

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1-1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 2.83