Apollo Conbraco 77W Series Cast Bronze Full Port Press 200# Ball Valve

A77W1401

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Corrosion resistant materials
  • Leak Before Press® technology
  • Made in the USA
  • Ridgid® press tool compatible
  • Silicone free assembly

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
Collection
77W Series
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
MSS Specifications
MSS SP-110
Material
Cast Bronze
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday