Apollo Conbraco 77WLF Series 1-1/4 in. Bronze Full Port Press 200# Ball Valve

A77WLF14601

Manufacturer Part #: 77WLF14601

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Adjustable stem packing
  • Fast, easy, economical installation
  • Blow out proof stem
  • Corrosion resistant materials
  • Silicone free
  • Ridgid® press tool compatible
  • One hundred percent factory tested

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
Collection
77WLF Series
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday