1-1/4 in. Bronze Press 200# Ball Valve
This product has been replaced by
Manufacturer Part #77WLF10611A
77WLF Series 1-1/4 in. Bronze Press 200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast, easy, economical installation
- Blow out proof stem
- Adjustable stem packing
- Ridgid® press tool compatible
- 100% factory tested
- Silicone free
- Corrosion resistant materials
-
Lead Law Compliant
Specifications
- Collection:
- 77WLF Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Bronze
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Therma-Seal™ Insulating Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1-1/4 in