1 in. Bronze Full Port Press 200# Ball Valve
77WLF Series 1 in. Bronze Full Port Press 200# Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily identifiable blue lead free hang tag
- Full-port flow
- Lead free brass & bronze materials
- 100% factory tested
- Leak before press® technology
- Corrosion resistant materials
- Fast, reliable, economical press installation
- Adjustable stem packing
- Made in USA, ARRA compliant
- Ridgid® XL press tool compatible
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI AB1953, ANSI Z1157
- ASTM:
- ASTM B-16, ASTM B-584, ASTM B-88
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 77WLF Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-6/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Brass, Bronze
- Material Type:
- UNS C27451
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 200#
- Recommended Valve Application:
- Commercial, Water
- Temperature Range:
- 0 to 250 Deg F
- Type:
- WRK909SP
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Therma-Seal™ Insulating Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1.77 lb
- cUPC Certified:
- No