1/2 in. Bronze Full Port Press 200# Ball Valve
This product has been replaced by
Manufacturer Part #77WLF10301A
77WLF Series 1/2 in. Bronze Full Port Press 200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant materials
- Silicone free assembly
- Adjustable packing gland
- Made in the USA
- Leak Before Press® technology
- Ridgid® press tool compatible
-
Lead Law Compliant
Specifications
- Collection:
- 77WLF Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve