1/2 in. Bronze Full Port Press x GHT 200# Ball Valve
77WLF-HC Series 1/2 in. Bronze Full Port Press x GHT 200# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-port
- Adjustable stem packing
- Press x 3/4 in. - 11.5 NH
- Easily identifiable blue “lead free” hang tag
- Lead free brass & bronze materials
- Heavy brass cap and stainless steel chain is full pressure rated
- Leak before Press® technology
- Fast, reliable, economical press installation
- Made in USA, ARRA compliant
- Ridgid® XL press tool compatible
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.7, ANSI Z1157
- ASME:
- ASME B1.20.7
- ASTM:
- ASTM B-16, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 77WLF-HC Series
- End Connection 1:
- Press
- End Connection 2:
- GHT
- End Connections:
- Press x GHT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 200#
- Recommended Valve Application:
- Commercial, Heating System, Plumbing, Potable Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve
- Weight:
- 0.61 lb
- cUPC Certified:
- No