2 in. Bronze Full Port Press 200# Ball Valve
This product has been replaced by
Manufacturer Part #77WLF10804A
77WLF Series 2 in. Bronze Full Port Press 200# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM B-584-C89836
- Collection:
- 77WLF Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-47/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve