2 in. Bronze Full Port Press 200# Ball Valve
This product has been replaced by
Manufacturer Part #77WLF14801A
77WLF Series 2 in. Bronze Full Port Press 200# Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 2700-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast, easy, economical installation
- Blow out proof stem
- Adjustable stem packing
- Ridgid® press tool compatible
- One hundred percent factory tested
- Silicone free
- Corrosion resistant materials
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- Collection:
- 77WLF Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve