Apollo Conbraco

77WLF Series 3/4 in. Bronze Full Port Press 200# Ball Valve

Part #A77WLF10401A  |  Manufacturer Part #77WLF10401A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372, ANSI Z1157]

ASTM Specifications: [ASTM B-584, ASTM C-89836, ASTM B-16, ASTM C-36000, ASTM B-88]

Clean Bagged: No

Collection: 77WLF Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Handle Material: Plated Steel

High Pressure: 300

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliant: Yes

Length: 3-11/20 in

MSS Specifications: MSS SP-110

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 200#

Recommended Valve Application: [Cold, Potable Water]

Temperature Range: 0 to 250 Deg F

UL Listed: No

Valve Body Material: Bronze

Valve Disc Material: Chrome Plated Brass

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 3/4 in

Valve Type: Ball Valve

Weight: 1.09