3/4 in. Bronze Full Port Press x NPSH 200# Ball Valve
This product has been replaced by
Manufacturer Part #77WLF14404HCA
77WLF Series 3/4 in. Bronze Full Port Press x NPSH 200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 372, ANSI AB1953
- ASTM:
- ASTM B-584 C89836, ASTM B-16 C36000, ASTM B-88
- Clean Bagged:
- No
- Collection:
- 77WLF Series
- End Connection 1:
- Press
- End Connection 2:
- NPSH
- End Connections:
- Press x NPSH
- FM Approved:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-11/20 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Water
- Type:
- W0007648
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve