Apollo Conbraco 77WLF Series Bronze Press 200# Ball Valve

A77WLF144

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61 Annex G, ANSI AB1953
ASTM Specifications
ASTM B-16, ASTM B-584
Clean Bagged
No
Collection
77WLF Series
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Handle Material
Steel;Plastic
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-23/25 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61, NSF 61 Annex G
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/2 in
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday