1 in. Bronze FNPT Irrigation Valve with Square Head Nut

You last purchased this on
 
Apollo Valves

78-130 Series 1 in. Bronze FNPT Irrigation Valve with Square Head Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

78-130 Series 1 in. Bronze FNPT Irrigation Valve with Square Head Nut

  • Fast #
  • Part #A7813501
  • Item #4459858
  • Manufacturer Part #7813501
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
78-130 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Length:
3-37/100 in
Material:
Bronze
Pressure - High:
600
Recommended Valve Application:
Water, Oil, Gas
Type:
A7813501
Valve Body Material:
Bronze
Valve Size:
1 in
Valve Type:
Ball Valve