1/4 in. Bronze Standard Port FNPT Ball Valve
78-130 Series 1/4 in. Bronze Standard Port FNPT Ball Valve
Frequently Purchased Together
Product Details
- -200 model designed for soft soldering into lines without disassembly
- 3/4" x 3/4" hose connection available
- Ideally suited for direct connections to hoses, valve features a securely attached cover with chain which prevents damage to hose threads
- RPTFE Seats and Stuffing Box Ring
- New pressure-containing version available
- Blowout-proof stem design
- Chromium plated ball
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 78-130 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve