Apollo Conbraco 78-130 Series 1 in. Bronze FNPT Irrigation Valve with Square Head Nut

A78131

Manufacturer Part #: 7813501

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
78-130 Series
End Connection 2
FNPT
End Connections
FNPT
High Pressure
600
Type
A7813501
Valve Body Material
Bronze
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday