Apollo Conbraco 78-260 Series 1/8 in. Bronze Male Threaded x Female Threaded Instrument Ball Valve

A7826205

Manufacturer Part #: 7826205

Valve Size

1/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
78-260 Series
End Connection 2
Female Threaded
End Connections
Male Threaded x Female Threaded
FM Approved
No
Handle Material
Plated Steel
High Pressure
400
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
No
UL Listed
No
Valve Body Material
Bronze
Valve Operator
Tee Handle
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Weight
0.20

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday