Apollo Conbraco

78-260 Series 1/8 in. Bronze Male Threaded x Female Threaded Instrument Ball Valve

Part #A78265  |  Manufacturer Part #7826205

Starting at
$ 16.38 EACH

Valve Size:

1/8 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

Clean Bagged: No

Collection: 78-260 Series

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

FM Approved: No

Handle Material: Plated Steel

High Pressure: 400

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 1-43/100 in

NSF Certified: No

UL Listed: No

Valve Body Material: Bronze

Valve Operator: Tee Handle

Valve Seat Material: PTFE

Valve Size: 1/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.20