1 in. Carbon Steel Standard Port FNPT 400# Ball Valve
7A-130-26 Series 1 in. Carbon Steel Standard Port FNPT 400# Ball Valve
Package Quantity Info:
EA: 1 IP: 10 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ni-Cu ball and stem
- Investment cast parts
- Chevron style stem packing
- Bolted, adjustable packing gland
- Vented ball
- Blowout-proof stem design
- Zinc phosphate corrosion protection
Specifications
- ASTM:
- ASTM A-216 WCB, ASTM A-276 Type 316, ASTM B-164
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 7A-130-26 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 4-3/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Industrial
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.94 lb
- cUPC Certified:
- No