Apollo Conbraco

7A Series 1/2 in. Carbon Steel FNPT 400# Ball Valve

Part #A7A13326  |  Manufacturer Part #7A13326

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 7A Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Carbon Steel

Pressure Class: 400#

Type: A7A13326

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Size: 1/2 in