3/4 in. Carbon Steel Standard Port FNPT 400# Ball Valve

You last purchased this on
 
Apollo Valves

7A-130-26 Series 3/4 in. Carbon Steel Standard Port FNPT 400# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

7A-130-26 Series 3/4 in. Carbon Steel Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7A13426
  • Item #1725448
  • Manufacturer Part #7A13426
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ni-Cu ball and stem
  • Investment cast parts
  • Chevron style stem packing
  • Bolted, adjustable packing gland
  • Vented ball
  • Blowout-proof stem design
  • Zinc phosphate corrosion protection
  • Requires Certification

Specifications

ASTM:
ASTM A-216 WCB, ASTM A-276 Type 316, ASTM B-164
Application:
Cold Working Pressure
BAA Compliant:
No
Clean Bagged:
No
Collection:
7A-130-26 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
304 Stainless Steel
IAPMO Listed -:
No
Length:
3-1/2 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
400#
Recommended Valve Application:
Gas, Industrial, Liquid
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Bolted
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.11 lb
cUPC Certified:
No