1-1/4 in. Bronze Full Port FNPT Hydro Ball Valve
7B-100 Series 1-1/4 in. Bronze Full Port FNPT Hydro Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MPTFE packing
- Blow-Out-Proof Stem Design
- Threaded drain port
- Adjustable packing gland
Documents
Specifications
- ASTM:
- ASTM B-584 Alloy C84400, ASTM B-16
- Clean Bagged:
- No
- Collection:
- 7B-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-87/100 in
- MSS:
- MSS SP-110
- NSF Certified:
- No
- Pressure - High:
- 600, 150
- Recommended Valve Application:
- Water, Oil, Gas, Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.60 lb