Apollo Conbraco 7B-100 Series 1 in. Bronze Full Port FNPT Hydro Ball Valve

A7B101

Manufacturer Part #: 7B10501

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584 Alloy C84400
Clean Bagged
No
Collection
7B-100 Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Handle Material
Stainless Steel
High Pressure
150, 600
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
NSF Certified
No
UL Listed
No
Valve Body Material
Bronze
Valve Disc Material
Chromium Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Weight
1.61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday