Apollo Conbraco

7H-800 Series 3/4 in. CF8M Stainless Steel Full Port NPT x FNPT 600# Ball Valve

Part #A7H80401  |  Manufacturer Part #7H80401

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 7H-800 Series

End Connection 1: NPT

End Connection 2: FNPT

End Connections: NPT x FNPT

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001-2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: CF8M

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Pressure Class: 600#

UL Listed: No

Valve Body Style: Ball

Valve Operator: T-Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve