1/4 in. Bronze Full Port Threaded Ball Valve
7K-100 Series 1/4 in. Bronze Full Port Threaded Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full Port
- Mounting pad & Drain
- Made in USA
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 7K-100 Series
- Color Finish Name:
- Bronze
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 3-87/100 in
- Handle Material:
- Steel;Zinc Plated;Vinyl
- Handle Type:
- Lever
- Hardware Included:
- No
- Height:
- 1-81/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-10
- Material:
- Bronze
- Material Type:
- B584, C84400
- Maximum Temperature:
- 200
- Minimum Temperature:
- 50
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 0 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- TIS:
- No
- Temperature Range:
- 0 to 200 Deg F
- Temperature Rating:
- 200
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated
- Valve Material:
- Cast Bronze
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.7 lb
- Width:
- 1-3/25 in
- cUPC Certified:
- No