Apollo Conbraco

7K-100 Series 2 in. Bronze NPT Ball Valve

Part #A7K10801  |  Manufacturer Part #7K10801

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 7K-100 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Type: A7K10801

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 2 in