2 in. Bronze Full Port FNPT Ball Valve

You last purchased this on
 
Apollo Valves

7K-100 Series 2 in. Bronze Full Port FNPT Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

7K-100 Series 2 in. Bronze Full Port FNPT Ball Valve

  • Fast #
  • Part #A7K10827
  • Item #3385317
  • Manufacturer Part #7K10827
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blowout-proof stem design
  • Chromium plated ball
  • Adjustable packing
  • RPTFE seats and stuffing box ring
  • Mounting pad for easy actuator mounting
  • Requires Certification

Specifications

ASTM:
ASTM B-16, ASTM B-584 Alloy C84400
Application:
Cold Working Pressure
BAA Compliant:
No
Clean Bagged:
No
Collection:
7K-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-37/100 in
MA Approved -:
No
MSS:
MSS SP-10
Material:
Bronze, Plastic
Material Type:
PTFE
NSF Certified:
No
Pressure - High:
125
Recommended Valve Application:
Commercial, Industrial
Temperature Range:
50 to 200 Deg F
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chromium Steel
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No