Apollo Conbraco 7K-100 Series 3/8 in. Bronze Full Port FNPT Ball Valve

A7K10201

Manufacturer Part #: 7K10201

Valve Size

3/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Adjustable packing
  • Blow out proof stem
  • Chromium plated ball
  • Mounting pad for easy actuator mounting

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584 Alloy C84400
Clean Bagged
No
Collection
7K-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Handle Material
Steel
High Pressure
125
IAPMO Listed
No
ISO Specifications
ISO 9001:2008
Length
2-1/4 in
MSS Specifications
MSS SP-10
Maximum Temperature
200
NSF Certified
No
Recommended Valve Application
Air, Oil, Water
Temperature Range
50 to 200 Deg F
UL Listed
No
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
Chromium Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3/8 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Weight
0.66

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday