Apollo Conbraco

7K-100 Series 3/8 in. Bronze Full Port FNPT Ball Valve

Part #A7K10227  |  Manufacturer Part #7K10227

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-584 Alloy C84400, ASTM B-16]

Clean Bagged: No

Collection: 7K-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Steel

High Pressure: 125

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 2-1/4 in

MSS Specifications: MSS SP-10

Maximum Temperature: 200

NSF Certified: No

Recommended Valve Application: [Water, Oil, Air]

Temperature Range: 50 to 200 Deg F

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Disc Material: Chromium Steel

Valve Operator: Latch Lock Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.66