Apollo Conbraco 80-100 Series Bronze Threaded Locking Lever Handle Gas Ball Valve

A801001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable stem packing
  • Blow out proof stem
  • Large ports to reduce pressure drop
  • Quarter turn on-off

SPECIFICATIONS

Collection
80-100 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Length
2-3/5 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
250#
Recommended Valve Application
Gas
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Seat Material
RPTFE
Valve Size
1/4 in
Valve Type
Gas Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday