Apollo Conbraco

82-100 Series 1-1/2 in. Bronze Full Port FNPT 600# Ball Valve

Part #A8214704  |  Manufacturer Part #8214704

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-584-C84400

Collection: 82-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psig CWP

NSF Certified: No

Pressure Class: 600#

Type: A8214704

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve