Apollo Conbraco

82-100 Series 1/2 in. Bronze FNPT 600# Ball Valve

Part #A8210327  |  Manufacturer Part #8210327

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 82-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Pressure Class: 600#

Type: A8210327

Valve Body Style: 3 piece

Valve Operator: Latch Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in