Apollo Conbraco 82-100 Series Bronze Full Port FNPT 600# Ball Valve

A821027

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available with stainless steel ball and stem (82-140) and cleaned for oxygen service (-57)
  • In-line repairable threaded ball valve offers RPTFE seats and seals
  • Pressure Ratings: Rated 600 psig WOG, Cold Non-Shock; 150 psig Saturated Steam
  • SAE Grade 8 body bolts standard
  • Static grounding devices optional

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
CSA Certified
CSA B51
Collection
82-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Handle Material
Zinc Plated Steel;Vinyl
IAPMO Listed
No
Length
3-43/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 SWP
Maximum Temperature
500
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday