Apollo Conbraco 82-100 Series Bronze Full Port FNPT 600# Ball Valve

A82104

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Blow-Out-Proof Stem Design
  • Inline repairable
  • Reinforced seats

SPECIFICATIONS

ASTM Specifications
ASTM B-584-C84400
Collection
82-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Length
3-87/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psig
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday