Apollo Conbraco 82-100 Series Bronze Full Port FNPT 600# Ball Valve
A821401
Valve Size
SPECIFICATIONS
- ASTM Specifications
- ASTM B-584-C84400
- Collection
- 82-100 Series
- End Connection 1
- FNPT
- End Connection 2
- FNPT
- End Connections
- FNPT
- FM Approved
- No
- IAPMO Listed
- No
- MSS Specifications
- MSS SP-110
- Material
- Bronze
- Maximum Pressure
- 600 psig
- NSF Certified
- No
- Pressure Class
- 600#
- UL Listed
- No
- Valve Body Style
- 3 piece
- Valve Operator
- Lever Handle
- Valve Port Opening
- Full Port
- Valve Seat Material
- RPTFE
- Valve Size
- 1-1/4 in
- Valve Stem
- Blowout-proof
- Valve Type
- Ball Valve
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday