Apollo Conbraco 82-100 Series Bronze Full Port FNPT 600# Ball Valve

A821421

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available with stainless steel ball and stem (82-140) and cleaned for oxygen service (-57)
  • In-line repairable threaded ball valve offers RPTFE seats and seals
  • Pressure Ratings: Rated 600 psig WOG, Cold Non-Shock; 150 psig Saturated Steam
  • SAE Grade 8 body bolts standard
  • Static grounding devices optional

SPECIFICATIONS

ASTM Specifications
ASTM B-584-C84400
Collection
82-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psig CWP
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday