1-1/4 in. Bronze Full Port Solder 600# Ball Valve
82-200 Series 1-1/4 in. Bronze Full Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable Packing Gland
- Blowout-Proof Stem Design
- Dezincification Resistant Bronze Body
- 100% Factory Tested
- Made in USA
- Full Port Ball Configuration in all Sizes
- Premium RPTFE Seats and Seals
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- ASTM B-16
- AWWA:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 82-200 Series
- Color Finish Name:
- Bronze
- EPA Compliant:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- GSA Approved:
- No
- Handle Length (in):
- 5-1/2 in
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- Height:
- 2-87/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-3/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Material Type:
- B584, C84400
- Maximum Temperature:
- 350
- Minimum Temperature:
- -20
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water
- TIS:
- No
- Temperature Range:
- -20 to 350 Deg F
- Temperature Rating:
- 350
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7.14 lb
- Width:
- 2-7/10 in
- cUPC Certified:
- No