Apollo Conbraco

82-200 Series 1-1/4 in. Bronze Solder 600# Ball Valve

Part #A82246F3  |  Manufacturer Part #82246F3

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 82-200 Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Pressure Class: 600#

Type: A82246F3

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/4 in