1 in. Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Apollo Valves

82-240 Series 1 in. Bronze Full Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

82-240 Series 1 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A8224527
  • Item #3385257
  • Manufacturer Part #8224527
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable packing gland
  • Blowout proof stem design
  • Dezincification resistant bronze body
  • Designed for soft solder or brazed installation.
  • 100% factory tested
  • Made in USA
  • Full port ball configuration in all sizes
  • Premium RPTFE seats and seals
  • In-line repairable.
  • Requires Certification

Specifications

ASTM:
ASTM A-276-316, ASTM B-16, ASTM B-283 , ASTM B-584 C84400
Application:
Cold Working Pressure, Steam Working Pressure
BAA Compliant:
No
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
82-240 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-87/100 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Bronze
Material Type:
B584-C84400
Maximum Temperature:
350
NSF Certified:
No
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Commercial
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.22 lb
cUPC Certified:
No