Apollo Conbraco

82-200 Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

Part #A82243K2  |  Manufacturer Part #82243K2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-16, ASTM A-276, ASTM B-584]

CSA Certified: CSA B51

Collection: 82-200 Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

Handle Material: Zinc Plated Steel

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 2-81/100 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 150 SWP

NSF Certified: No

Pressure Class: 600#

Recommended Valve Application: Water

Type: A82243K2

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve