2 in. Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Apollo Valves

82-200 Series 2 in. Bronze Full Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

82-200 Series 2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A8220811
  • Item #4459994
  • Manufacturer Part #8220811
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blow out proof stem
  • Inline repairable
  • Adjustable packing gland
  • Requires Certification

Specifications

ASTM:
ASTM B-584-C84400
Collection:
82-200 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-3/100 in
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
600 psig
Pressure Class:
600#
UL Listed:
No
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Therma-Seal™ Insulating Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve