Apollo Conbraco 82-200 Series 2 in. Bronze Solder 600# Ball Valve

A8220821

Manufacturer Part #: 8220821

Valve Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
82-200 Series
End Connection 2
Solder
End Connections
Solder
Lead Law Compliance Level
Not Approved for Potable Water Applications
Type
A8220821
Valve Operator
Lever Handle
Valve Port Opening
Full Port

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday