3 in. Bronze Full Port Solder 400# Ball Valve
82-200 Series 3 in. Bronze Full Port Solder 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable packing gland
- 100% factory tested
- Dezincification resistant bronze body
- Made in USA
Specifications
- ASTM:
- ASTM B-16, ASTM A-276, ASTM B-584
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B51
- Collection:
- 82-200 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8-27/73 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- C84400
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Recommended Valve Application:
- HVAC, Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve