3/4 in. Bronze Full Port Solder 150# Ball Valve

You last purchased this on
 
Apollo Valves

82-200 Series 3/4 in. Bronze Full Port Solder 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

82-200 Series 3/4 in. Bronze Full Port Solder 150# Ball Valve

  • Fast #
  • Part #A82244B3
  • Item #3385962
  • Manufacturer Part #82244B3
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable packing gland
  • Blow out proof stem
  • 316 SS ball and stem
  • Inline repairable
  • Requires Certification

Specifications

Collection:
82-200 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
150#
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve